Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 90V
Mfr # M1115024.00
Zoro # G604853061
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V
- Max. Torque 353 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Leeson
- MFR # M1115024.00
- Zoro # G604853061
- UPC # 691720090688
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 8.41 in |
Shaft Length (Dimension V) | 1 1/2 in |
Overall Length | 9.91 in |
Keyway Size Type | 0.187" Square x 1" |
Shaft Dia. (Dimension U) | 5/8 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 3/16 in |
Overall Width | 4.08 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Width | 4 in |
Output Shaft Height | 3.5 in |
Mount Hole Center-to-Center Length | 1.5 in |
Keyway Width | 1 in |
Overall Height | 6.26 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 5 RPM, Maximum Torque 353 in-lb, Starting Torque 353 in-lb, Overhung Load Capacity 565 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 336:1, Input Horsepower 1/20 hp, Motor Insulation Class F, Efficiency 41.6 Percent, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX315 Cogged V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L381)
- DYNABRADE Plug (01437)
- BANDO 1727 mm Outside Length, 17 mm Top Width, 1 Ribs (5L680)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm (H618)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- LEESON 0.13 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv (M1135041.00)
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 63 rpm, 1/3 HP, 40:1 (021-730C0040)
- Leeson Gearmotors