Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 90V
Mfr # 108712.00
Zoro # G804853069
Free Shipping & Returns
$1,290.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V
- Max. Torque 210 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Leeson
- MFR # 108712.00
- Zoro # G804853069
- UPC # 691720007174
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 1/2 in |
Dimension XH | 14.99 in |
Shaft Dia. (Dimension U) | 3/4 in |
Length Less Shaft | 14.81 in |
Dimension XL | 16.49 in |
Keyway Size Type | 0.19" Square x 1" |
Overall Length | 16.31 in |
Keyway Depth | 3/16 in |
Output Shaft Diameter | 3/4 in |
Overall Width | 8.13 in |
Keyway Length | 1 1/16 in |
Overall Height | 6.65 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Width | 1 in |
Mount Hole Center-to-Center Width | 7.13 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Fan-Cooled, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 135 RPM, Maximum Torque 210 in-lb, Starting Torque 210 in-lb, Overhung Load Capacity 575 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 13:1, Input Horsepower 1/2 hp, Motor Insulation Class F, Efficiency 71.9 Percent, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Alloy Mandrel, 1/2" Size (63333)
- TB WOODS L-Jaw Coupling Insert, L190, Urethane (L190U)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5P)
- MI-T-M Rocker Switch (32-0422)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- LEESON 0.13 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135069.00)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- LEESON 0.13 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv (M1135041.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- Leeson DC Gear Motors