Shop All DC Permanent Magnet Motors
Leeson
Low Voltage Motor, 1,800 RPM, 60.0 A
Mfr # 109103.00
Zoro # G907877542
original price:
$1,502.16
15% off
new price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2
- Voltage 24V DC
- Nameplate RPM 1,800
- Shaft Dia. 7/8 in
- Frame S56CZ
Product Information
- Brand Leeson
- MFR # 109103.00
- Zoro # G907877542
- UPC # 691720347454
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 17 3/8 in |
Bolt Circle Dia. | 6 5/16 in |
Details
Item | Low Voltage Motors |
HP | 1 1/2 |
Voltage | 24V DC |
Nameplate RPM | 1,800 |
Frame | S56CZ |
Full Load Amps | 60.0 |
RPM Range | 1800 |
Motor Thermal Protection | No Protection |
Motor Shaft Rotation | CW/CCW |
Motor Sub Application | General Purpose |
Nominal Efficiency | 77.5 % |
Ins. Class | H |
Voltage Compatibility | 24V DC |
Motor Service Factor | 1 |
Weight | 52 lb |
Motor Enclosure Design | Totally Enclosed Air-Over |
Standards | CSA, UL |
Motor Mounting Type | Rigid C Base |
Max. Ambient Temp. | 40 Degrees C |
Duty Cycle | Continuous |
Full Load Torque | 52.5 lb-in |
Description
Low Voltage Motors, 1 1/2 HP, Nameplate RPM 1,800, Voltage 24V DC, 60.0 Full Load Amps, S56CZ Frame, Full Load Torque 52.5 lb-in, Motor Service Factor 1, Motor Thermal Protection No Protection, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid C Base, Shaft Dia. 7/8 in, Overall Length 17 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (8G-6MP)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF66)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- LEESON DC Permanent Magnet Motor, 1/2 HP, 90VDC (098006.00)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- LEESON DC Permanent Magnet Motor, 29.0A, 24VDC (108052.00)
- LEESON Magnet Permanent DC, 1/4 HP, 180V, 56C (098003.00)
- LEESON DC Permanent Magnet Motor, 9.5A, 180VDC (128010.00)
- LEESON DC Permanent Magnet Motor, 2.5A, 90VDC (098002.00)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-90V-56CB, TENV & TEFC, 56C, 90V, 3/4 HP, 1800 RPM (WPMDC34-18-90V-56CB)
- Leeson DC Motors