Shop All DC Washdown Motors
Leeson
General Purpose Motors, 20 HP, 60 Hz
Mfr # 194010.00
Zoro # G406626641
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,553.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 20
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Product Information
- Brand Leeson
- MFR # 194010.00
- Zoro # G406626641
- UPC # 691720107850
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Overall Length | 23 5/8 in |
Shaft Dia. | 1 5/8 in |
Body Dia. | 8.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,550, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 50.5-45/22.5 A, 256TC Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rating 4:1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GAMACO 11045Q53, Pressure Line, 25 micron, Outside-In (MF0060069)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, 303 SS (MSP-26-SS)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- SKF SKF-6211 2Z, Single Row Ball Brgs, 6211 2Z (6211 2Z)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- LEESON General Purpose Motors, 25 HP, 60 Hz (194012.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- BALDOR-RELIANCE Baldor-Reliance Motor VWDM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3516M, TENV, F1 (VWDM3538-5)
- Leeson DC Motors