Shop All AC Farm Duty Motors
Leeson
Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame
Mfr # 140414.00
Zoro # G4608287
product price: $1,614.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,614.99
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 10
- RPM Range 1,701-1,800
- Voltage 230V AC
Product Information
- Brand Leeson
- MFR # 140414.00
- Zoro # G4608287
- UPC # 691720019160
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 20 11/16 in |
Length Less Shaft | 17 5/16 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 10 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 230V AC, Full Load Amps 40.0 A, 215T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S8M, 35 x 920mm PL, T115 (350-S8M-920)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/4)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 3/8, PK5 (87000-06-06)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- LEESON Farm Duty Motor, Capacitor-Start, 3 HP, 230V AC, 1,740 Nameplate RPM, 184T Frame (131542.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110086.00)
- LEESON 1Hp Grain Stirring Motor, 1 Phase, 3600 Rpm, 110/220 V, 56Z Frame, Teao (1110003.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- LEESON Auger Duty Motor, 1/2 HP, 115/230V AC, 1,800 Nameplate RPM, 56YZ Frame (117888.00)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110492.00)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/3 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame (1EJR3BG)
- Leeson AC Farm Duty Motors