Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-.75/.5HP, 208-230/460V, 1725/1425RPM, TENV, C FACE, 80 Eff.
Mfr # 117129
Zoro # G804934003
product price: $2,651.99
/ea
Free Shipping & Returns
$2,651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leeson Electric
- MFR # 117129
- Zoro # G804934003
- UPC # 691720367520
- Country of Origin United States
- Category DC Washdown Motors
Description
Extreme washeguard all-stainless washdown motor, 3-phase: .75/.5hp, 1725/1425 rpm, totally-enclosed non-ventilated (tenv) enclosure, 56 frame, c face, 208-230/460v, 3ph, 60/50hz, name plate amps 2.4-2.3/1.15&1.8/.9, continuous duty, 1.15 service factor, no thermal protection, efficiency: 80, efficiency type: standard, ambient 40 c, reverse rotation, shaft length: 1-7/8".revolutionary designed stainless steel motors are built to be the last stainless steel washdown motors you will ever need!! meet epact for non-exempt when tested without shaft seals total winding encapsulation using an epoxy resin leeson exclusive iris inverter- rated insulation system motors are ul component recognized csa energy efficiency verification construction is csa certified for safety all exterior components are 300-series stainless steel protech bearing isolator used for the output shaft seal double lip viton shaft seal used on non-drive output shaft on tefc motors minimal exterior fasteners, no throughbolt design and screw on conduit box covers pre-lubricated double-sealed bearings quick access to bearings rigid cast base for rugged applications full fact nameplate is laser etched bissc certified for baking click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX37 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (6L235)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H50W3)
- CAMPBELL HAUSFELD Valve Air Flow, 1/4" NPT (MP321700AV)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, 30E653 (30E653)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1765 rpm (5XAV3)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm (1TRZ7)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- Leeson Electric DC Washdown Motors