Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-.5HP, 115-208/230V, 1800RPM, TEFC, RIGID C, 1.15 SF, 61 Eff.
Mfr # 191475
Zoro # G504933962
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leeson Electric
- MFR # 191475
- Zoro # G504933962
- UPC # 691720399446
- Country of Origin China
- Category DC Washdown Motors
Description
Washguard sst all-stainless washdown motors, single-phase: .5hp, 1800 rpm, totally-enclosed fan-cooled (tefc) enclosure, 56 frame, rigid c, 115-208/230v, 1ph, 60hz, name plate amps 8.2/4.1, 1.15 service factor, no thermal protection, efficiency: 61, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length: 1-7/8".stainless steel tough for demanding washdown applications all exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings moisture resistant sealant between frame and endbells full-fact nameplate is laser-etched on the motor frame built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries no paint or coatings of any type are used on the exterior of the motor four locations for t-drains provided on each endshield meets ip55 enclosure protection 10:1 ratio for constant or variable torque at 1.0 sf click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Ball Brg 53-100Mm (6207 2RS)
- YORK Motor Mounting Band (S1-026-23780-000)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-10-31)
- D&D 162" Outside Length, 2/3" Top Width, 1 Ribs (B159)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- LEESON General Purpose Motor, 2 hp, Single Phase (117179.00)
- Leeson Electric DC Motors