Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-1HP, 115-208/230V, 1800RPM, TEFC, RIGID C, 1.15 SF, 69 Eff.
Mfr # 191479
Zoro # G304933988
product price: $2,264.99
/ea
Free Shipping & Returns
$2,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leeson Electric
- MFR # 191479
- Zoro # G304933988
- UPC # 691720399484
- Country of Origin China
- Category DC Washdown Motors
Description
Washguard sst all-stainless washdown motors, single-phase: 1hp, 1800 rpm, totally-enclosed fan-cooled (tefc) enclosure, 56 frame, rigid c, 115-208/230v, 1ph, 60hz, name plate amps 13.6/6.8, 1.15 service factor, no thermal protection, efficiency: 69, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft length: 1-7/8".stainless steel tough for demanding washdown applications all exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings moisture resistant sealant between frame and endbells full-fact nameplate is laser-etched on the motor frame built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries no paint or coatings of any type are used on the exterior of the motor four locations for t-drains provided on each endshield meets ip55 enclosure protection 10:1 ratio for constant or variable torque at 1.0 sf click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3/4-XB)
- TRICO Lever Grease Gun Heavy Duty (36680)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-75-31)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- WEG .5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless (.5018EP3ESS56CFL)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (2RKZ2)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- WEG 00218ET3ESS56CFL, TEFC, 2 hp, 230/460 V, 3 phase, 56HC , 1800 rpm, Footless (00218ET3ESS56CFL)
- DAYTON Washdown Motor, TEFC, 1 HP, 1725 rpm, 56 (48ZJ91)
- Leeson Electric DC Washdown Motors