Shop All DC Washdown Motors
Leeson Electric
Leeson Motors Motor Washdown Motor-1/.75HP, 208-230/460V, 3450/2850RPM, TEFC, RIGID C, 77 Eff.
Mfr # 116780
Zoro # G504933887
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leeson Electric
- MFR # 116780
- Zoro # G504933887
- UPC # 691720348987
- Country of Origin United States
- Category DC Washdown Motors
Description
Washguard pump motor, 3-phase: 1/.75hp, 3450/2850 rpm, totally-enclosed fan-cooled (tefc) enclosure, 56 frame, rigid c, 208-230/460v, 3ph, 60/50hz, name plate amps 3.4-3.2/1.6&3.6/1.8, continuous duty, 1.15 service factor, no thermal protection, efficiency: 77, efficiency type: standard, ambient 40 c, reverse rotation, shaft length: 1-7/8", shaft diameter: special.washguard motors with shafts for jm and jet pumps durable rust-oleum white epoxy coating stainless steel shaft, conduit box cover, nameplate, fan guard special gaskets, slingers and seals four endshield drains moisture-resistant interior components meets ip55 enclosure protection suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf click here to see our full selection of motor controls and drives.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Rock Drill Oil 30R, Drum, Iso-100, Tacky Rock Drill Oil (L0848-062)
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- BETA 1 FILTERS Air Filter replacement filter for 32012957 / INGERSOLL RAND (B1AF0005211)
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 NO BRAZE-KOMATSU (NB6840-10-10 KOMATSU)
- LEESON Washdown Motor, 5 HP, 184TC Frame, 60/50 Hz (132440.00)
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L (113584.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (6WY58)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1760 rpm (5XAU0)
- Leeson Electric DC Washdown Motors