Shop All DC Washdown Motors
Leeson Electric
Leeson Motors-1.5HP, 115/208-230V, 1740RPM, TEFC, Rigid Mount, 1.0 SF, 79 Eff
Mfr # 120009
Zoro # G705989171
Free Shipping & Returns
$1,619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leeson Electric
- MFR # 120009
- Zoro # G705989171
- UPC # 691720014738
- Country of Origin United States
- Category DC Washdown Motors
Description
General purpose, capacitor start-capacitor run motor: 1.5hp, 1740 rpm, totally-enclosed fan-cooled (tefc) enclosure, 145 frame, rigid mount, 115/208-230v, 1ph, 60hz, name plate amps 17.2/8.8-8.6, continuous duty, 1.0 service factor, manual thermal protection, efficiency: 79, efficiency type: standard, ambient 40 c, selective ccw rotation, shaft diameter 7/8.totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Rigid base allows motor to be rigidly mounted on equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTM-208 (129936 2-1/2 GRIP TIGHT PB 2BT)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16710 (08Z-S70)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 2RS NR C3 G93)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 90° Lube (8021)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- Leeson Electric DC Motors