Shop All DC Permanent Magnet Motors
Leeson
DC Permanent Magnet Motor, 9.5A, 180VDC
Mfr # 128010.00
Zoro # G4608646
product price: $1,852.99
/ea
Free Shipping & Returns
$1,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Frame 143/5TC
Product Information
- Brand Leeson
- MFR # 128010.00
- Zoro # G4608646
- UPC # 691720017081
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 17 5/16 in |
Overall Length | 19 5/16 in |
Shaft Length | 2 1/2 in |
Body Dia. | 6 33/64 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 2 HP, Nameplate RPM 1,750, Voltage 180V DC, 9.5 A Full Load Amps, 143/5TC Frame, Full Load Torque 72 in-lb, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Shaft Dia. 7/8 in, Motor Bearings Ball, Shaft Length 2 1/2 in, Brush Type External, Overall Length 19 5/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 82.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 90V DC Voltage (3XA81)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- LINCOLN Grease Hose Extension, 36 In. (5861)
- DIXON 1" x 3/4" NPT Steel Combination Nipple Threaded (STC1005)
- LEESON DC Permanent Magnet Motor, 14.0A, 180VDC (108502.00)
- LEESON Washdown Motor, 1/2 HP, 90VDC (108226.00)
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP (108050.00)
- LEESON DC Permanent Magnet Motor, 27.0A, 1/3 HP (108046.00)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120027.00)
- LEESON DC Permanent Magnet Motor, 5.0A, 180VDC (108021.00)
- LEESON DC Permanent Magnet Motor, 20.0A, 24VDC (108051.00)
- Leeson DC Permanent Magnet Motors