Shop All Capacitor Start AC Motors
Leeson
Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame
Mfr # E100025.00
Zoro # G2035035
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Product Information
- Brand Leeson
- MFR # E100025.00
- Zoro # G2035035
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 11 1/2 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 4.6/2.3 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Exhaust Coupler 1/4" Body 1/4" MPT 5-in-1 (CO 152USE)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-33)
- SPEEDAIRE Air Compressor Pump, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (TF2001)
- LEESON Motor, 0.50 HP General Purpose, 1 phase, 1800 RPM, 115/230 V, 80 Frame, TEFC (192255.00)
- LEESON 90Vdc Gear Motor 31Rpm (M1125004.00)
- LEESON Capacitor Start Motor (110057.00)
- LEESON Motor, 0.50 HP General Purpose, 1 phase, 3600 RPM, 115/230 V, 80 Frame, TEFC (192254.00)
- LEESON General Purpose Motor, 0.33 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, S56C Frame, TEFC (101766.00)
- LEESON Motor 115V 4.6Fla 1/2 Hp, For Exhaust Fa (101585.00)
- NORD NEMA C-face Brakemotor, 0.33 HP (SK71S/4-56C-CUS-BRE5-HL)
- Leeson General Purpose AC Motors