Shop All 3-Phase AC Motors
Leeson
Capacitor-Start 3 Hp 1725 Rpm 115 208 230 Volts 48 Frame, 1/3 HP, 48 Frame, 115/208-230V AC Voltage
Mfr # 102018.00
Zoro # G0765241
original price:
$307.99
16% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Product Information
- Brand Leeson
- MFR # 102018.00
- Zoro # G0765241
- UPC # 691720006160
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 9 9/16 in |
Shaft Length | 1 1/2 in |
Shaft Dia. | 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.6/2.9 to 3.3 A, 48 Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW\CW, Motor Mounting Type Rigid Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Piggyback Filter/Regulator, 3/8" NPT (1110)
- AUTONICS Encoder, Hollow, Totem Pole, Dia 12mm (E40H12-60-3-T-24-C)
- D&D 1320mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1320)
- DAYTON Mounting Base, NEMA Frame 48, 7-3-16 In. (22F215)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 56 Frame, Tefc (110094.00)
- LEESON 1Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (114638.00)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage (120867.00)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage (121465.00)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc Frame, Tefc (121065.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- Leeson 3-Phase AC Motors