Shop All AC Air Compressor Motors
Leeson
Air Compressor Motor, 5 hp, 230V, 13 3/16"L
Mfr # 120554.00
Zoro # G807101334
original price:
$704.99
6% off
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 5
- RPM Range 3,001-3,600
- Voltage 230V AC
- Frame 145T
Product Information
- Brand Leeson
- MFR # 120554.00
- Zoro # G807101334
- UPC # 691720015704
- Country of Origin United States
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 13/16 in |
Shaft Length | 2 3/8 in |
Overall Length | 13 3/16 in |
Description
Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, Full Load Amps 20.8 A, 145T Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-30 - 70.87 in Outside Length - 1.18 in Top Width (D1800-8M-30)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC9206C)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3/8 In, SS (2C-037-S)
- LEESON 2 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 115/230 V, 56 Frame, Odp (110232.00)
- LEESON Air Compressor Motor, 5 hp, 3600 RPM (116523.00)
- LEESON 7.50Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 208-230 V, 184T Frame, Odp (132044.00)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 230V, ODP (B813)
- U.S. MOTORS Motor (D34CPM2PH)
- A.O. SMITH Century Air Compressor Motor, 6 HP, 3450 RPM, 230V, ODP (B387)
- Leeson Definite Purpose Motors