Shop All AC Gear Motors
Leeson
AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb
Mfr # 096049.00
Zoro # G504853079
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 320 lb-in
- Gearmotor Shaft Type Single
Product Information
- Brand Leeson
- MFR # 096049.00
- Zoro # G504853079
- UPC # 691720255315
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 12.57 in |
Keyway Size Type | 0.19" Square x 1" |
Shaft Length (Dimension V) | 1.625 in |
Overall Length | 14.57 in |
Shaft Dia. (Dimension U) | 3/4 in |
Keyway Depth | 3/16 in |
Keyway Length | 1 in |
Output Shaft Length | 1 5/8 in |
Keyway Width | 1 in |
Output Shaft Diameter | 3/4 in |
Overall Width | 6.96 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Capacitor-Start, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 58 RPM, Maximum Torque 320 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115/230V AC, Gear Ratio 30:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 18 In. Grease Hose, HD (13X053)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32OPN)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,715 Nameplate RPM (6K884)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- LEESON AC Gearmotor, 92.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096069.00)
- LEESON AC Gearmotor, TENV, 2RPM, 115V AC (M1125050.00)
- LEESON Gearmotor (M1135040.00)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- LEESON AC Gearmotor, 105.0 in-lb Max. Torque, 172 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145130.00)
- LEESON AC Gearmotor, TEFC, 30RPM, 115VAC, 295 in-lb (M1145031.00)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0060F)
- Leeson Gearmotors