Shop All AC Gear Motors
Leeson
AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb
Mfr # M1125129.00
Zoro # G009824284
product price: $621.18
/ea
Free Shipping & Returns
$621.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115V
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 100 lb-in
- Gearmotor Shaft Type Single
Product Information
- Brand Leeson
- MFR # M1125129.00
- Zoro # G009824284
- UPC # 691720091289
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 8.06 in |
Keyway Size Type | 0.125" Square x 0.78" |
Mount Hole Center-to-Center Width | 3.75 in |
Output Shaft Length | 1 in |
Dimension X | 2.43 in |
Overall Height | 3.97 in |
Shaft Dia. (Dimension U) | 1/2 in |
Keyway Depth | 3/4 in |
Output Shaft Diameter | 1/2 in |
Overall Width | 5.3 in |
Mount Hole Center-to-Center Length | 1.88 in |
Shaft Length (Dimension V) | 1 in |
Keyway Width | 1/8 in |
Overall Length | 9.62 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 28 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 155 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 115V AC, Gear Ratio 60:1, Brake Type None, Shaft Orientation Parallel, Includes Capacitor Capacitor Included, Motor Insulation Class F, Includes Junction/Conduit Box Yes, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, AT10-1400-25 (AT10-1400-25)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A217)
- NATIONAL Small Bore Metric Seals, 58X80X8-R2LS32-S (58X80X8-R2LS32-S)
- LEESON AC Gearmotor, TEFC, 288RPM, 115/208-230VAC (107007.00)
- LEESON AC Gearmotor, 92.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096069.00)
- LEESON 0.50 Hp Ac Gearmotor, 3 Phase, 288 Rpm, 208-230/460 V, 48 Frame, Tefc (107037.00)
- LEESON AC Gearmotor, TENV, 2RPM, 115V AC (M1125050.00)
- LEESON AC Gearmotor, TENV, 30RPM, 90V AC (M1125002.00)
- LEESON AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096065.00)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-100LP/4-41.65-A)
- Leeson Gearmotors