Shop All AC Gear Motors
Leeson
AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase
Mfr # M1145122.00
Zoro # G2728284
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 391 in-lb
- Gearmotor Shaft Type Single
Product Information
- Brand Leeson
- MFR # M1145122.00
- Zoro # G2728284
- UPC # 691720346884
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 10.13 in |
Keyway Size Type | 0.18 sq in x 1 in |
Height (Dimension O) | 5.13 in |
Dimension C | 11.63 in |
Dimension B | 3.25 in |
Dimension H | 0.281 in |
Dimension E | 2 in |
Shaft Dia. (Dimension U) | 5/8 in |
Dimension U | 5/8 in |
Shaft Length (Dimension V) | 1.5 in |
Dimension S | 0.187 in |
Dimension A | 4.97 in |
Keyway Size | 0.18" Square x 1" |
Dimension AA | 0.88 in |
Dimension BA | 1.45 in |
Dimension D | 3.51 in |
Dimension F | 4 in |
Dimension N | 1.68 in |
Dimension AB | 3.6 in |
Dimension X | 3-1/2 in |
Overall Length | 11.53 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 4.06 in |
Overall Height | 5.13 in |
Overall Width | 5.63 in |
Mount Hole Center-to-Center Width | 1.5 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 16 RPM, Maximum Torque 391 in-lb, Overhung Load Capacity 237 ft-lb, Rotation CW/CCW, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 208-230V AC, Inverter Rated Yes, Gear Ratio 103:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Motor Duty Class Continuous, AGMA Gear Class Class 9, Application Inverter Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 14A, ULType1 (KDRAA5H2E01)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- TRITAN Tapered Roller Bearing Set, 1-in. Bore Dia., 1.98-in. Outside Dia., 0.56-in. Width (L44643/10)
- BAILEY Bearing Insert Spherical Relube Eccentric Collar Bearing 1" Id, 150864 (150864)
- LEESON AC Gearmotor, 238.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145127.00)
- LEESON AC Gearmotor, TEFC, 30RPM, 115VAC, 295 in-lb (M1145031.00)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor (M1135044.00)
- LEESON AC Gearmotor, TEFC, 173RPM, 230V AC (096015.00)
- LEESON AC Gearmotor, TENV, 30RPM, 90V AC (M1125002.00)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE10)
- Leeson Gearmotors