Shop All AC 50 Hz Motors
Leeson
50 Hz Mtr, 3/4 HP, 1425,110/220 V, 56C, TEFC
Mfr # 113923.00
Zoro # G1260567
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3/4
- Nameplate RPM 1,425
- Frame 56C
Product Information
- Brand Leeson
- MFR # 113923.00
- Zoro # G1260567
- UPC # 691720012888
- Country of Origin United States
- Category AC 50 Hz Motors
Dimensions
Length Less Shaft | 10 1/4 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 in |
Description
50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 11.8/5.9 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Throttle Lever (C138731)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L075 (150L075G)
- FESTO Filter Regulator LFR-1/2-D-5M-MIDI (LFR-1/2-D-5M-MIDI)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56, TEFC (113911.00)
- LEESON 50hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56C (114891.00)
- LEESON 50 Hz Mtr, 3-Ph, 3hp, 1425,220/380-440,182T (131459.00)
- LEESON 50 Hz Mtr, 3-Ph, 1 HP, 1425,220/380-440v, 56 (114888.00)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- Leeson Definite Purpose Motors