Shop All 3-Phase AC Motors
Leeson
3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM
Mfr # 116744.00
Zoro # G107353921
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Leeson
- MFR # 116744.00
- Zoro # G107353921
- UPC # 691720348048
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 1/2 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation Reversible, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Shaft Design NEMA 56
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Grease Joint Rejuvenator Pro Model (3JDK8)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 16412RS (1641-2RS)
- HYDRAULI-FLEX 1/2" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 50Ft (JR16-08-50)
- DAYTON MTR, CS/CR, ODP, 2 HP, 3450RPM, 56, EFF 82.9 (30PT84)
- LEESON 3-Phase Washdown Jet Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119458.00)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- LEESON 3-Phase General Purpose Motors, 3/4 HP, 143TC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (120097.00)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 48 Frame, 115/208-230V AC Voltage (100362.00)
- LEESON 2Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 145Tc Frame, Tefc (120274.00)
- LEESON 3-Phase General Purpose Motors, 3 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (121968.00)
- BALDOR-RELIANCE Washdown AC Motor, 2 HP, 1755 rpm, 3-Phase (CEWDM3558T)
- Leeson 3-Phase AC Motors