Shop All Capacitor Start AC Motors
Leeson
3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM
Mfr # M009047
Zoro # G3574913
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand Leeson
- MFR # M009047
- Zoro # G3574913
- Country of Origin China
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 1/8 in |
Description
General Purpose AC Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.1/1.20 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 105 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pre-Filter, 1-1/2 in. NPT, 294 cfm (35GN62)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG5AUDA052A)
- DODGE P2B-DLMAH-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128476)
- PIX PIX 510H150, Standard Timing Belt, H, 1-1/2 X 51, T102, Trapezoidal (510H150)
- LEESON Motor, 1 HP General Purpose, 1 phase, 1800 RPM, 115/230 V, 80 Frame, TEFC (192259.00)
- LEESON Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP (131537.00)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- LEESON 1/4Hp, 1750Rpm, 34Tefc.90V (M1130055.00)
- LEESON Motor 1/4 Hp 180 Volt Tenv (M1135065.00)
- LEESON Motor, 0.75 HP General Purpose, 1 phase, 3600 RPM, 115/230 V, 80 Frame, TEFC (192256.00)
- SIEMENS Motor (1LA7131-2AA60)
- Leeson General Purpose AC Motors