Shop All AC Gear Motors
Leeson
1/4Hp, 125Rpm, Right Angle Gearmotor
Mfr # M1135044.00
Zoro # G0607437
product price: $686.97
/ea
Free Shipping & Returns
$686.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, CSA Certified, UL Recognized
- Overall Length 12.64 in
- Rotation CW/CCW
- Service Factor 1
- Shaft Orientation Right Angle
Product Information
- Brand Leeson
- MFR # M1135044.00
- Zoro # G0607437
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Overall Length | 12.64 in |
Keyway Depth | 3/16 in |
Overall Height | 6.58 in |
Overall Width | 4 in |
Keyway Width | 187/1000 in |
Output Connection Depth | 1 13/16 in |
Output Shaft Length | 1 13/16 in |
Keyway Length | 1 1/4 in |
Output Shaft Diameter | 5/8 in |
Description
AC Gearmotor, Motor Enclosure Totally Enclosed Nonventilated, Nameplate Speed 125 RPM, Maximum Torque 90 in-lb, Rotation CW/CCW, Operating Voltage 90V AC, Gear Ratio 20:1, Shaft Orientation Right Angle, Motor Insulation Class H, Efficiency 39.6 Percent, Vent Type None, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cylinder Mounting Nut, 2 in. (L073801200)
- DEVILBISS AUTOMOTIVE REFINISHING PT-417 DESICCANT TANK w/o DESICCANT (DV190877)
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (5VNJ6)
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145129.00)
- LEESON AC Gearmotor, 391.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1145122.00)
- LEESON AC Gearmotor, 24.0 in-lb Max. Torque, 142 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase (M1125284.00)
- LEESON AC Gearmotor, TEFC, 345RPM, 115/230V AC (096052.00)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- DAYTON DC Gearmotor, 822.0 in-lb Max. Torque, 34 RPM Nameplate RPM, 90V DC Voltage (6Z414)
- Leeson AC Gear Motors