Shop All Planters & Window Boxes
Lees Pottery
Lees Pottery DB10020-06I Low Bell Glazed Planter Green - 6 in. - pack of 4
Mfr # 7349582
Zoro # G803755081
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lees Pottery
- MFR # 7349582
- Zoro # G803755081
- UPC # 37094430185
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Size: 6"
- Green color
- With attached saucer for drainage
- Ceramic
- Dimension: 8.5" H x 17.5" W x 17.5" L
- Weight: 14.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Chainsaw File, Round, Dbl., 6inL, Nat. (73740110)
- AFTERMARKET BELT 4J SECTION 34 (A-11-0037-AI)
- SOUTHERN PATIO PLANTER WESTLND AGW 15"" (HDR-080602)
- A & I PRODUCTS Radiator Hose, Upper 14" x1.5" x10" (A-6578279)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Green (DB10020-06I)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- LEES POTTERY Trendspot 7 in. H X 8 in. D Ceramic Pot Blue (DB10021-08D)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Blue (DB10020-06D)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, Brown (2445-1)
- MAYNE Kobi 26 Tall Planter, White (8886-W)
- BLOOMERS Post Planter, Permanent and Temp. Installation Options, Garden in Untraditional Spaces, Slate (2466-1)
- Lees Pottery Planters & Window Boxes