Shop All Planters & Window Boxes
Lees Pottery
Lees Pottery DB10020-06D 6 in. Blue Low Glazed Planter - pack of 4
Mfr # 7349574
Zoro # G803755623
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lees Pottery
- MFR # 7349574
- Zoro # G803755623
- UPC # 37094430178
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Color: Blue
- Material: Ceramic
- Product Type: Low Bell Glazed Planter
- Shape: Bell
- Saucer Included: Yes
- Height: 6 in.
- Dimensions: 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF Steel Handle Timber Jack (TMB-45)
- CLC WORK GEAR Log Carrier, Canvas, 35 x 14 in (C390)
- LIBERTY MOUNTAIN Liberty Mountain 432135 Emergency Bivy Sack (432135)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU9)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Blue (DB10020-06D)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Green (DB10020-06I)
- LEES POTTERY Trendspot 7 in. H X 8 in. D Ceramic Pot Blue (DB10021-08D)
- AUSTIN PLANTER Austin Planter 10AS-G5pack 10 in. Granite Saucer - Pack of 5 (10AS-G5pack)
- GRILLTOWN 3.3 x 1.6 ft. Wood Raised Garden Bed Planter (GR3260972)
- MAYNE Kobi 32 Tall Planter, White (8887-W)
- Lees Pottery Planters & Window Boxes