Shop All Planters & Window Boxes
Lees Pottery
Lees Pottery CR10147-08A 8 in. White Medallion Planter - pack of 2
Mfr # 7349947
Zoro # G703755563
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lees Pottery
- MFR # 7349947
- Zoro # G703755563
- UPC # 37094222933
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Color: Tan
- Material: Ceramic
- Design: Medallion
- Product Type: Planter
- Dimensions: 8 in.
- Shape: Bell
- Indoor and Outdoor: Indoor and Outdoor
- Saucer Included: Yes
- Height: 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOKY WOODS Smokey Woods Hardwood Pellets All Natural Hickory 20 lb (J055)
- GARDMAN Rolling Plant Caddy (R161)
- WEBER Weber 12 TBrush (6277)
- EQUINE HEALTHCARE INTERNATIONAL POMMS Smooth Style Equine Ear Plugs BLACK XLARGE (4356-BK-XL)
- LEES POTTERY Trendspot 7 in. H X 8 in. D Ceramic Pot Blue (DB10021-08D)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Blue (DB10020-06D)
- LEES POTTERY Trendspot 6 in. H X 6 in. W Ceramic Pot Green (DB10020-06I)
- MAYNE Modesto 42in Tall Planter - Espresso (8881-ES)
- NATURE SPRING Nature Spring 3PC Fiber Clay Planter Pots, Gray (286288NUM)
- BLOEM PLANTR BLOEMBG B/W 10""D (BBZ10)
- Lees Pottery Landscaping Materials