Shop All Toys & Games
Leeber
Leeber 88541 Elegance Pewter Plated Train Bank; 3.25 x 2.25 x 6 in.
Mfr # 88541
Zoro # G204116856
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leeber
- MFR # 88541
- Zoro # G204116856
- UPC # 15227885415
- Country of Origin China
- Category Toys & Games
Description
Leeber is the leading manufacturer of Home decors and dining accessories. We offer the best value in silverplated, goldplated, and stainless steel products. Our vast range of product includes candle holders, Pewter Plated Train Bank, and decorative bowls and plates. Our innovative designers create the product with lots of thought and detail. Make your place elegant with our classy products.
Features- Features antique style pewter finish
- Made of non-tarnishing material
- Child friendly train design
- Dimension: 6" H x 2.25" W x 3.25" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUDA Scissors & Shears, 5.5" Titanium Bonded Large Braid Shear (18362)
- OKI DATA OKI COMP. C710/C711 YELLOW (43866101)
- NEWELL Sharpie Marker Magnum 44 Blk (NE98318)
- DETECTAPRO Metal Detectable Dry Erase Marker, Green Color Family, 10 PK (DEPENGR)
- LIONEL Lionel LNL85389 10 in. O Scale White Straight Fast Track - Pack of 4 (LNL85389)
- LEARNING RESOURCES Human Body Anatomy Model, 31 Pieces (3336)
- LEARNING RESOURCES Goodie Games™ ABC Cookies (1183)
- PARAGON BMW M8 Coupe Motegi Red Metallic with Black Top 1 by 64 Scale Diecast Model Car (PA-55211)
- HEMISPHERES Hemispheres® USA Puzzle, 24" Height, 36" Width, 500 Pieces (HMP02)
- PRESSMAN Mexican Train Dominos (3928)
- MASTERPIECES Masterpieces 31543 Alan Giana Lobster Bay Puzzle; 300 Pieces (31543)
- Leeber Toys & Games