Shop All Business Envelopes
Lee
Papercreme Fingertip Moistener, 1.05 oz, Coral, PK3
Mfr # 12010
Zoro # G8239929
product price: $5.19
/pk 3, $1.73/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Dipropylene Glycol; Glycerin
- Size 0.38 oz
- Color Coral
- Weight 0.12 lbs
- Moistener Size 0.38 oz
Product Information
- Brand Lee
- MFR # 12010
- Zoro # G8239929
- UPC # 84417120100
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | 0.38 oz |
Moistener Size | 0.38 oz |
Details
Item | Moisteners |
Material | Dipropylene Glycol; Glycerin |
Color | Coral |
Weight | 0.12 lbs |
Description
LEE Papercreme Fingertip Moistener, 1.05 oz, Coral, 3/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING National Checking Company 1 Part 16 Line Green Guest Checks, PK5000 (G3616)
- CALCULATED INDUSTRIES Conversion Calculator Plus, Portable, LCD (8030)
- RAPID Staples, Crtrdg, Electric, 27/64", PK5000 (90220)
- CROWNHILL Mailing Tube, 37 in. x 3 in., PK25 (M3337)
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- LEE MOISTENER, FINGERTIP, 1.5OZ (LEE12134)
- LEE Sortkwik Fingertip Moisteners, 1 oz, Pink (10400)
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- LEE Fingertip Moisteners, 3/8 oz, Pink, PK3 (LEE10053)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Teal Pk (5120-100)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37755)
- Lee Business Envelopes