Shop All File Folders
Lee
Collator, 24 Expandable, Sv
Mfr # 14124
Zoro # G0058471
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Height 10.5"
- Features 24 Slot Heavy Duty Organizer—Made from durable heavy duty aluminum and expands 12" - 72" to hold plenty of your important documents.
- Depth 10.25"
Product Information
- Brand Lee
- MFR # 14124
- Zoro # G0058471
- UPC # 084417141242
- Country of Origin China
- Category File Folders
Dimensions
Width | 6.5" |
Height | 10.5" |
Depth | 10.25" |
For File Size | Letter to Legal |
Details
Item | Desktop Document Racks & Sorters |
Color | Silver |
Material | Aluminum |
Features | 24 Slot Heavy Duty Organizer—Made from durable heavy duty aluminum and expands 12" - 72" to hold plenty of your important documents. |
Load Orientation | Top/Side |
Number of Compartments | 24 |
Description
Flexifile(R) Expandable Collator/Organizer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- MAGNA VISUAL High Strength Magnets, PK12 (HEM-12)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 12"L, 2 Mil, Clear, 1000/Pack (PB3625)
- PARTNERS BRAND Deluxe Packing Boxes, 24" x 18" x 18", Kraft, 10/Each (241818DPB)
- LEE Collator, 12 Expandable, Sv (14112)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, 11 X 17, BLUE (81078)
- AVERY DENNISON Numerical Index Tab-21, 8-1/2 x 11", White, PK25 (01021)
- SMEAD Smead, RECYCLED BLANK TOP TAB FILE GUIDES, 1/3-CUT TOP TAB, BLANK, 8.5 X 11, GREEN, 100PK (50334)
- SMEAD Smead, MANILA END TAB CLASSIFICATION FOLDERS, 2 DIVIDERS, LETTER SIZE, MANILA, 10PK (26835)
- SMEAD Smead® 3-1/2" Accordion Expansion Straight Tab File Pockets w/Tyvek, Lgl, Manila, 10/Bx (76164)
- TABBIES Protector End Tab Folder 8x2", Clear, PK100 (68386)
- Lee File Folders