Shop All File Folders
Lee
Collator, 12 Expandable, Sv
Mfr # 14112
Zoro # G0058517
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Height 10.5"
- Depth 6.75"
- Features 12 Slots—Sturdy organizer expands 12" - 72" to hold plenty of your important documents.
Product Information
- Brand Lee
- MFR # 14112
- Zoro # G0058517
- UPC # 084417141129
- Country of Origin China
- Category File Folders
Dimensions
Width | 6" |
Height | 10.5" |
Depth | 6.75" |
For File Size | Letter to Legal |
Details
Item | Desktop Document Racks & Sorters |
Color | Silver |
Material | Aluminum |
Features | 12 Slots—Sturdy organizer expands 12" - 72" to hold plenty of your important documents. |
Number of Compartments | 12 |
Load Orientation | Top/Side |
Description
Flexifile(R) Expandable Collator/Organizer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Electricians Scissors, Ambidextrous (12710)
- BRADY Letter Label, G, 1-1/2in.Hx7/8in.W (1530-G)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- ZORO SELECT 3" x 4" White Shipping Labels, Keep Dry, Pk500 (3WRX3)
- LEE Collator, 24 Expandable, Sv (14124)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk50 (PFX16625)
- CEO Pendaflex 2 Tone Color Hanging File Folders (CE861788)
- BUSINESS SOURCE File Wallet Legal 8 1/2" x 14" Sheet Size (26576)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX4158)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Black, Pk25 (55806)
- SMEAD Jacket, File, Expndng, Ltr, Ast Pk (SMD75445)
- Lee File Folders