Shop All Under Cabinet Lighting
Ledu
Under-Cabinet Fluorescent Fixture, White
Mfr # L9011
Zoro # G7195679
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Fluorescent
- Light Color White
- Length 60"
- Width 18.25"
- Standards UL Listed
Product Information
- Brand Ledu
- MFR # L9011
- Zoro # G7195679
- UPC # 007274309112
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Length | 60" |
Width | 18.25" |
Height | 1.63" |
Details
Lighting Technology | Fluorescent |
Light Color | White |
Item | Under-Cabinet Fluorescent Fixture,White |
Standards | UL Listed |
Lamp Included | Yes |
Lamp Watts | 15 W |
Switch Type | Rocker |
Housing Material | Acrylic |
Fixture Wattage | 15W |
Description
Under-Cabinet Fluorescent Fixture,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- FEIT ELECTRIC Led Utility Light 1 Lamp (73992-CAN)
- LIGHT EFFICIENT DESIGN 110W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 400W HID, EX39, 3000K (LED-8090M30-G4)
- LUMAPRO Undercabinet, Xenon, Line Vol, 120V, 20W X1 (22C477)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL42-3)
- INTENSE Grow Light For Seedling & Cuttings; 2 ft. (IN5422)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- ACCLAIM LIGHTING Under Cabinet LED Light, Bronze, 22" (LEDUC22BZ)
- Ledu Under Cabinet Lighting