Shop All Task Lighting
Ledu
Three-Level Halogen Desk Lamp, 13-1/4"
Mfr # L281MB
Zoro # G6359790
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Halogen
- Lamp Included Yes
- Color Matte Black
- Size 100W
- Depth 9"
Product Information
- Brand Ledu
- MFR # L281MB
- Zoro # G6359790
- UPC # 072743001309
- Country of Origin China
- Category Task Lighting
Dimensions
Size | 100W |
Depth | 9" |
Width | 6.75" |
Length | 60" |
Height | 20.25" |
Details
Item | Three-Level Halogen Desk Lamp,13-1/4" |
Lamp Type | Halogen |
Lamp Included | Yes |
Color | Matte Black |
Weight | 4.48 lbs |
Material | Plastic |
Standards | ETL Listed |
Description
Three-Level Halogen Desk Lamp,13-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING ModPLUS, Dual Voltage Motion Sensor LED Flush Mount, White Finish, Acrylic Lens (20852LEDMS-WH/ACR)
- KEYSTONE 22W Constant Current LED Driver, KTLD-22-UV-600-VDIM-L7 (KTLD-22-UV-600-VDIM-L7)
- J.W. SPEAKER Flood Lamp, 12/24V (1603521)
- MIDWEST FASTENER Medium Base Porcelain 2-Piece Ring Type Sockets 2PK (77852)
- LEDU Lamp Set, w/Table and Floor Lamp, PK2 (L9135)
- ALERA Floor Lamp, 71"H, Plastic Shade, 11.25"w x 11.25"d x 71"h, Matte Black (ALELMPF72B)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- WALDMANN TaskLight DA, 15.7in, Articulating, 23W, SLV (113735000-00809742)
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- STM WaterProof Halogen Lighting Beam With 220x220mm Articulated Arm (326340)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- Ledu Task Lighting