Shop All Flashlight Accessories
Ledlenser
Ledlenser Flex7 powerbank + fast battery charger
Mfr # 880554
Zoro # G4611482
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ledlenser
- MFR # 880554
- Zoro # G4611482
- UPC # 847706100708
- Country of Origin China
- Category Flashlight Accessories
Description
The Ledlenser Flex7 is a flexible, sustainable and powerful recharging and carry case for your batteries. Offering six functions in a robust and water-resistant housing the Flex7 provides: powerbank, battery charger with charge level indicator, secure battery storage, two separate displays for capacity check, double protection against short circuits and fast battery replacement. Offering up to 30% faster charging time, Powerbank Flex7 comes with two batteries (type 18650) for a capacity of 6,800 mAh and is suitable for outdoor activities thanks to its water and dust protection (IP65 rating) and special USB ports.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPPLYPAK Lamp Recycling Box, 48"x8-1/2"x8-1/2" (Supply-280)
- WESTINGHOUSE Westinghouse 04768 150W; Single Ended Halogen Light Bulb - Clear (304033)
- ILC Replacement for Ushio Qih240-1600/s replacement light bulb lamp (QIH240-1600/S USHIO)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1030N)
- LEDLENSER Ledlenser Lamp Adapter Type D (880593)
- LEDLENSER Ledlenser Wall Mount Type B (880599)
- LEDLENSER Ledlenser Li-ion battery for MH7/MH8 (500987)
- LEDLENSER Ledlenser 5 Station Charging Panel 5V in gift box (880602)
- LEDLENSER Ledlenser Color Filter Set 35.1mm (4 colors) (880575)
- LEDLENSER Ledlenser Lamp Adapter Type C (880592)
- STREAMLIGHT Charger Base, Proprietary, Electric Corded (90345)
- Ledlenser Flashlight Accessories