Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # B4HD-2-M-36
Zoro # G8274229
original price:
$39.53
6% off
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS
- Mounting Holes 8x #8-32 UNC
- Depth 1 63/100 in
- Pull @ 1/8 In. Stroke 24 oz
Product Information
- Brand Ledex
- MFR # B4HD-2-M-36
- Zoro # G8274229
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 1 63/100 in |
Length | 2 9/50 in |
Width | 1 9/20 in |
Description
Solenoid, AC Box Frame Pull Type, Stroke Range 0 to 1 in, Pull Force Range 14.0 to 80.0 oz, Width 1 9/20 in, Depth 1 63/100 in, Length 2 9/50 in, Coil Volts 240 V AC, Seated Amps 0.075 A, Coil Resistance 320 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 0.558 A, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 8x #8-32 UNC, 2 3/25 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PRM1000W24120S)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- LEDEX Solenoid (1751-A-1)
- LEDEX Solenoid (2537-F-34)
- LEDEX Solenoid (B4HD-501-M-36)
- LEDEX Solenoid (3500-M-1)
- LEDEX Solenoid (B22-2-M-36)
- LEDEX Solenoid (B22-502-M-36)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- Ledex Electrical Solenoids