Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # B22-2-M-36
Zoro # G8271474
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS
- Width 1 31/100 in
- Pull @ 1/4 In. Stroke 16 oz
- Depth 1 47/100 in
Product Information
- Brand Ledex
- MFR # B22-2-M-36
- Zoro # G8271474
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Width | 1 31/100 in |
Depth | 1 47/100 in |
Length | 1 61/100 in |
Description
Solenoid, AC Box Frame Pull Type, Stroke Range 0 to 1 in, Pull Force Range 16.0 to 88.0 oz, Width 1 31/100 in, Depth 1 47/100 in, Length 1 61/100 in, Coil Volts 240V AC, Seated Amps 0.09 A, Coil Resistance 433.0 ohms, Coil Insulation 105C max; Class A, Terminals 3/16 in QC, Amps @ Max. Stroke 0.523 A, Duty Cycle Continuous, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 2x #10-32 UNF, 169/200 in From Mounting Holes to Plunger Hole, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER DIRECT ACTING ASSEMBLY OTHER RELAY (38B5786X132)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J23)
- TURCK Ethernet Cordset Cable (RJ45S RJ45S 4410-2M)
- LEDEX Solenoid (1500-M-1)
- LEDEX Solenoid (1250-A-1)
- LEDEX Solenoid (1750-A-1)
- LEDEX Solenoid (2256-F-34)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (2787-F-34)
- LEDEX Solenoid (2005-F-34)
- Ledex Electrical Solenoids