Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 3501-M-1
Zoro # G8270038
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS
- Coil Insulation Class 105; Class A
- Pull @ 1/16 In. Stroke 512 oz
- Pull @ 5/8 In. Stroke 336 oz
Product Information
- Brand Ledex
- MFR # 3501-M-1
- Zoro # G8270038
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 2 3/8 in |
Width | 2 973/1000 in |
Length | 2 937/1000 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1.25 in, Pull Force Range 256.0 to 512.0 oz, Width 2 973/1000 in, Depth 2 3/8 in, Length 2 937/1000 in, Coil Volts 240V AC, Seated Amps 0.68 A, Seated Watts 48 W, Coil Resistance 19.3 ohms, Coil Insulation Class 105; Class A, Terminals Solder Lugs, Amps @ Max. Stroke 8.5 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (2) slots, �.281 x .375 & (2) �.281 thru
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- VICTRON ENERGY Fuse holder for MEGA-fuse (CIP000100001)
- SUPERSTRUT Single Post Base, Gold Finish (AP232)
- LEDEX Solenoid (C8-520-M-36)
- LEDEX Solenoid (1250-A-1)
- LEDEX Solenoid (2537-F-34)
- LEDEX Solenoid (3500-M-1)
- LEDEX Solenoid (B22-2-M-36)
- LEDEX Solenoid (2005-F-34)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 200 (586 317111S1)
- Ledex Electrical Solenoids