Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 3500-M-1
Zoro # G8269356
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHs
- Pull @ 1-1/4 In. Stroke 256 oz
- Width 2 973/1000 in
- Depth 2 3/8 in
Product Information
- Brand Ledex
- MFR # 3500-M-1
- Zoro # G8269356
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Width | 2 973/1000 in |
Depth | 2 3/8 in |
Length | 2 937/1000 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1.25 in, Pull Force Range 256.0 to 512.0 oz, Width 2 973/1000 in, Depth 2 3/8 in, Length 2 937/1000 in, Coil Volts 120V AC, Seated Amps 1.8 A, Seated Watts 47 W, Coil Resistance 4.8 ohms, Coil Insulation Class 105; Class A, Terminals Solder Lugs, Amps @ Max. Stroke 17 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (2) slots, �.281 x .375 & (2) �.281 thru
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, SingleReceptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, White (RR374W)
- CYBERPOWER POWER ADPTR AC 600MA BLK (CPUAC600)
- LEDEX Solenoid (B22-1-M-36)
- LEDEX Solenoid (2536-F-34)
- LEDEX Solenoid (C8-519-M-36)
- LEDEX Solenoid (3501-M-1)
- LEDEX Solenoid (2256-F-34)
- LEDEX Solenoid (B22-502-M-36)
- WHITE-RODGERS Contactor (120-904)
- Ledex DC Power Solenoids