Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 1501-M-1
Zoro # G8274466
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS, UL
- Pull @ 1/4 In. Stroke 56 oz
- Terminals Solder Lug Coil
- Pull @ 1/16 In. Stroke 112 oz
Product Information
- Brand Ledex
- MFR # 1501-M-1
- Zoro # G8274466
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Length | 1 219/500 in |
Width | 1 609/1000 in |
Depth | 1 47/250 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 0.75 in, Pull Force Range 24.0 to 128 oz, Width 1 609/1000 in, Depth 1 47/250 in, Length 1 219/500 in, Coil Volts 240 V AC, Seated Amps 0.24 A, Seated Watts 18.5 W, Coil Resistance 240 ohms, Coil Insulation Class 105; Class A, Terminals Solder Lug Coil, Amps @ Max. Stroke 0.84 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 4x �.156 thru, 107/200 in From Mounting Holes to Plunger Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22959101)
- JR PRODUCTS SLIDE-OUT SWITCH, 4-PIN, BLACK (12395)
- HONDA Gasket Head Cover (12391-ZE1-000)
- LEDEX Solenoid (B22-2-M-36)
- LEDEX Solenoid (C8-519-M-36)
- LEDEX Solenoid (2536-F-34)
- LEDEX Solenoid (C8-20-M-36)
- LEDEX Solenoid (1751-A-1)
- LEDEX Solenoid (C8-520-M-36)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- Ledex DC Power Solenoids