Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 1500-M-1
Zoro # G8273906
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Standards RoHS, UL
- Pull @ 1/4 In. Stroke 56 oz
- Pull @ 1/8 In. Stroke 72 oz
- Width 1 609/1000 in
Product Information
- Brand Ledex
- MFR # 1500-M-1
- Zoro # G8273906
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Width | 1 609/1000 in |
Depth | 1 47/250 in |
Length | 1 219/500 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 0.75 in, Pull Force Range 24.0 to 128 oz, Width 1 609/1000 in, Depth 1 47/250 in, Length 1 219/500 in, Coil Volts 120 V AC, Seated Amps 0.52 A, Seated Watts 20 W, Coil Resistance 58 ohms, Coil Insulation Class 105; Class A, Terminals Solder Lug Coil, Amps @ Max. Stroke 1.9 A, Duty Cycle Intermittent, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 4x �.156 thru, 107/200 in From Mounting Holes to Plunger Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, 4- Plex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White, Single Pack (HBL415HW)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 2A, 2 Pole, Not Rated, C Curve (M9U21202)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- LEDEX Solenoid (2005-F-34)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (B22-1-M-36)
- LEDEX Solenoid (2787-F-34)
- LEDEX Solenoid (1250-A-1)
- LEDEX Solenoid (B4HD-501-M-36)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (124 305111S1)
- Ledex Electrical Solenoids