Shop All DC Power Solenoids
Ledex
Solenoid
Mfr # 1250-A-1
Zoro # G8272795
original price:
$76.75
31% off
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Cycle Continuous
- Standards RoHS
- Depth 1 427/1000 in
- Length 1 219/500 in
- Pull @ 3/8 In. Stroke 40 oz
Product Information
- Brand Ledex
- MFR # 1250-A-1
- Zoro # G8272795
- Country of Origin United States
- Category DC Power Solenoids
Dimensions
Depth | 1 427/1000 in |
Length | 1 219/500 in |
Width | 1 609/1000 in |
Description
Solenoid, AC Laminate Pull Type, Stroke Range 0 to 0.75 in, Pull Force Range 16.0 to 128.0 oz, Width 1 609/1000 in, Depth 1 427/1000 in, Length 1 219/500 in, Coil Volts 120 V AC, Seated Amps 0.28 A, Seated Watts 10.7 W, Coil Resistance 64 ohms, Coil Insulation Class 105; Class A, Terminals Solder Lug Coil, Amps @ Max. Stroke 1.7 A, Duty Cycle Continuous, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes 4x �.156 thru, 107/200 in From Mounting Holes to Plunger Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501KUR13P14V20)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FNM-2/10)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- TRIPP LITE Hospital Grade Isolation Transformer, 1.8 kVA, Not Rated, 120V AC, 120V AC (IS1800HG)
- LEDEX Solenoid (1751-A-1)
- LEDEX Solenoid (B22-502-M-36)
- LEDEX Solenoid (1750-A-1)
- LEDEX Solenoid (C8-20-M-36)
- LEDEX Solenoid (2536-F-34)
- LEDEX Solenoid (3500-M-1)
- WHITE-RODGERS 12 Vdc Solenoid Wr 586-902 (586 902S1)
- Ledex Electrical Solenoids