Shop All Electronic LED Drivers
Led2020
LED2020 LPV-60-12 Waterproof 60 Watt LED Power Supply Driver Transformer
Mfr # LPV-60-12
Zoro # G204165700
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Led2020
- MFR # LPV-60-12
- Zoro # G204165700
- UPC # 617723953065
- Country of Origin China
- Category Electronic LED Drivers
Description
Features
- Constant Voltage Design
- Universal AC Input/Full Range
- Fully Encapsulated with IP67 level
- Withstand 300 VAC surge input for 5 seconds
- Protections - Short Circuit / Overload / Over Voltage
- Fully Isolated plastic case
- Cooling by free air convection
- UL1310 Class 2 power unit, Pass LPS
- 100% Full load burn-in test
- Low cost, high reliability
- Suitable for LED lighting and moving sign applications
- Waterproof
- 90-264 VAC Input
- 12 VDC Output
- 5A
- 60W
- Dimension - 6.4 L x 1.3 W x 1.7 H in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- ILC Replacement for Wonder Light Industry Gn-15 replacement light bulb lamp (GN-15 WONDER LIGHT INDUSTRY)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EJA)
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- DIODE LED OMNIDRIVE BASICS ELV 24V, 60W (DI-ODBELV-24V60W)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 80W, 24V (DI-TD-24V-80W)
- DIODE LED VLM Constant Voltage Driver - 48V, 60W (VLM60W-48)
- FULHAM CC, 0-10V, 15W, Univ, 350mA, 21-42VDC (T1M1UNV0350-15L)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W (ILB CP12 A M5)
- Led2020 Electronic LED Drivers