Shop All LED Strip Lights
Led2020
LED2020 LD-SP-W-SET Plug-N-Play Indoor White LED Flexible Light Strip
Mfr # LD-SP-W-SET
Zoro # G404058239
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Led2020
- MFR # LD-SP-W-SET
- Zoro # G404058239
- UPC # 640671338561
- Country of Origin China
- Category LED Strip Lights
Description
Flexible strips with 3M double stick adhesive tape on back for easy application. The working voltage 12V and very low heat makes it safe and touchable for people. Cuttable at every 4± mark, linkable with 4± Jumper (Included), bendable strip have flexible combinations with no damaging the rest strip. Average life 50,000 hours effectively reduces frequency of changing lights.
Features- Indoor White (6500K) LED Flexible Light Strip
- 2A at 12VDC
- 24Watt
- 300 SMD 3528 LEDs
- 16.4 ft. Wire Jumper Included
- Power Supply Included
- Dimension - 12 L x 3 W x 8 H in.
- Item Weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Bulb, 120V 53w GU10 LED (TP-GU10G6LED5.3W120V)
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- MAXSA INNOVATIONS Metal Solar Deck Light - Stainless Steel, PK 4 (47334-SS)
- LITHONIA LIGHTING Lithonia LED Contractor Single Striplight, 96" long, Adj. Lumens- 6000-10000, 120-277V, 35-50K (CSS L96 ALO4 MVOLT SWW3 80CRI)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- RADIONIC HI-TECH LED Striplight, 2700K, 12 In, 5.1W (ZX513-D-WW)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- TRESCO Tresco 12VDC 15WFT 20' 6 m EquiLine Tape LED Strip Light, 3500K (L-TPELED-35SER-1)
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- PORTOR 4FT LED Linear Strip Luminaire, CCT and Wattage Selector (PT-LS1-4F-3CP)
- Led2020 LED Strip Lights