Shop All EV Charging Stations & Accessories
Lectron
EV Charger Nozzle Holster Dock, for J1772 Connector
Mfr # J1772DockBKNUSA
Zoro # G709978959
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All J1772 connectors
- Height 0.19 in
- Color Black
- Width 1.77 in
- Material Plastic
Product Information
- Brand Lectron
- MFR # J1772DockBKNUSA
- Zoro # G709978959
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Height | 0.19 in |
Width | 1.77 in |
Length | 3.07 in |
Details
Item | EV Charger Dock |
For Use With | All J1772 connectors |
Color | Black |
Material | Plastic |
Description
Improve Organization, this dock is truly the perfect accessory for your EV charger. It is a simple addition that will have a huge impact to the outlook of your garage. Designed with the intention of keeping your space organized and to protect your charger from damage. Heavy Duty, made from high quality plastic this holster is durable and can be used in both indoor and outdoor environments. With easy installation, the holster can be fixed onto most flat surfaces using the tools provided. Simple To Use, compatible with all J1772 connectors, insert your EV home charger into the dock until it clicks into place. The holster will latch onto the nozzle securely to keep it from falling out, so never again will you have to balance the charger on a shelf or to pick it off the ground. Package Includes, 1X J1772 Dock, 4X Screws, 4X Wall Plugs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS TransLine Connector-3/8 x 1/4-18 NPT-Dodge 2003-1994, Jeep 2003-1993 (TR-750)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-4 (TR87) (TUN4001)
- MIDWEST FASTENER 2" Black Plastic Square Pole Inserts 2PK (32026)
- AIRBAGIT AirBagIt DOOR-LAMBO-15 Lambo Vertical Doors Hydraulic Strut Only No Hinge (DOOR-LAMBO-15)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- Lectron EV Charging Stations & Accessories