Shop All EV Charging Stations & Accessories
Lectron
EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs
Mfr # EVCharge14-50-40A
Zoro # G009978956
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All J1772 EVs
- Voltage 240 V
- Cable Length 15 ft
- Height 10.8 in
- Color Black
Product Information
- Brand Lectron
- MFR # EVCharge14-50-40A
- Zoro # G009978956
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 15 ft |
Height | 10.8 in |
Width | 16.54 in |
Length | 3.94 in |
Details
Item | EV Charger |
For Use With | All J1772 EVs |
Voltage | 240 V |
Color | Black |
Material | Metal, Plastic |
Amperage | 40 A |
Description
Fast Charging, this product is designed to make EV charging quick and effortless. Compact and durable, it is the perfect charging cable for home use and on the go. Its 15ft cable is extra-long to fit most driveways or garages. The NEMA 14-50 Plug has an input power of 240V. You may attach it to a 240V outlet for Level 2 charging. Compatible With J1772, 40 amp charger plugs into a NEMA 14-50 outlet and is compatible with all J1772 EVs - the North American standard. 40 Amp Max - this EV charger has a maximum output of 40 amps attempting to charge at more than 40 amps could damage the charger and void the warranty. Built To Last, the Lectron 240V 40 Amp Level 2 Electric Vehicle EV Charger with 15ft Extension Cord J1772 Cable and NEMA 14-50 Plug is made of high-grade, rugged materials. It provides its users with shock protection and safety while charging in wet conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Tires and Wheels, 1,040 lb, Lawn Mower (ASB1216)
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC250)
- BIOBOR Diesel Anti-Gel Treatment, 1 gal. (BBCFLBJUG01US)
- FAIRCHILD INDUSTRIES Trailer Side Vent Outside and Inside, 2 pc set, Black, Plastic Polyproplene, For 3 diameter hole (KMP1002)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- LECTRON EV Charger Nozzle Holster Dock and J-Hook Combination, for J1772 Connector (J1772DHcomboBKNUSA)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- LECTRON J1772 to Tesla Charging Adapter, 60 Amp / 250V AC, Black, Only for Tesla Owners (J1772TeslaUSAN)
- BREEZ-EV EV Charger Make-Ready Base, 26" D, 16" W (EVC-L2-ACC-MAKE READY BASE)
- Lectron Automotive Battery Equipment