Lechuza 13224 Classico 35 Self-Watering Indoor & Outdoor Planter; Slate
Mfr # 13224
Zoro # G703846964
Product Information
- Brand Lechuza
- MFR # 13224
- Zoro # G703846964
- UPC # 4008789132246
- Country of Origin China
- Category Planters & Window Boxes
Description
Simple in design yet advanced in functionality, the Classico Color takes the round planter to a new level. With sizes ranging from 8 to 16 inches high, the Classico Color is perfect for everything from small table plants to large patio accents. Like most Lechuza planters, the Classico Color comes equipped with a signature water reservoir that supplies water to your plants as needed. Users can easily monitor their water reservoir levels with the planter’s water-level indicator, which shows when the reservoir needs to be refilled, taking the guesswork out of plant care.
Also included with this planter is Lechuza’s specially-formulated plant substrate, Lechuza-Pon. Lechuza-Pon separates your potting soil from the water reservoir, aerates the roots, provides your plants with nutrition, and helps regulate the water supplied to your plant. As an indoor and outdoor planter, the Classico Color is outfitted with a drainage plug to allow for the removal of excess rainwater when installed outdoors. This feature makes the Classico Color ideal for annuals, blooming plants and foliage.
- Size - 35.
- Color - Slate.
- Dimension - 13 x 13 x 13 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSMERE PLANT STAND 12 in. TERACOTA (10430)
- FITEC FITEC 10150 RS750 Super Spreader Cast Net 5'x3/8" Mesh Clear 3/4 lb wt (10150)
- ESPOMA Plant Food Cactus! 8Oz (CAPF8)
- STENS New 280-378 V-Idler For Grasshopper 718, 720, 725, 725K And 928D 532165626, 393312, 165626 (280-378)
- LECHUZA Lechuza 13204 Classico 28 Self-Watering Indoor & Outdoor Planter; Slate (13204)
- RUGG Polyresin Hanging Basket Terracotta (AH10-TC)
- BLOEM TERRATRAY TRCOT 12"" (20-51012C)
- PANACEA COCO LINER 36""X33' BULK (88589)
- BOND MANUFACTURING 17 in. D Vinyl Plant Saucer Clear (CVS017)
- LEES POTTERY Trendspot 7 in. H X 8 in. D Ceramic Pot Blue (DB10021-08D)
- MAYNE Fairfield 24x24 Garden Bed - Black (4887-B)
- Lechuza Planters & Window Boxes