Lechuza 13204 Classico 28 Self-Watering Indoor & Outdoor Planter; Slate
Mfr # 13204
Zoro # G503847062
Product Information
- Brand Lechuza
- MFR # 13204
- Zoro # G503847062
- UPC # 4008789132048
- Country of Origin China
- Category Planters & Window Boxes
Description
Simple in design yet advanced in functionality, the Classico Color takes the round planter to a new level. With sizes ranging from 8 to 16 inches high, the Classico Color is perfect for everything from small table plants to large patio accents. Like most Lechuza planters, the Classico Color comes equipped with a signature water reservoir that supplies water to your plants as needed. Users can easily monitor their water reservoir levels with the planter’s water-level indicator, which shows when the reservoir needs to be refilled, taking the guesswork out of plant care.
Also included with this planter is Lechuza’s specially-formulated plant substrate, Lechuza-Pon. Lechuza-Pon separates your potting soil from the water reservoir, aerates the roots, provides your plants with nutrition, and helps regulate the water supplied to your plant. As an indoor and outdoor planter, the Classico Color is outfitted with a drainage plug to allow for the removal of excess rainwater when installed outdoors. This feature makes the Classico Color ideal for annuals, blooming plants and foliage.
- Size - 28.
- Color - Slate.
- Dimension - 11 x 11 x 11 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- GARDENERS BLUE RIBBON Plant Stake, 5 ft L, Bamboo, Natural (BB5N)
- GENESIS E-Z Open Vent Alum. Low Profil (EOV ALP BLACK)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-50X70)
- BBQ INNOVATIONS 25 in. Finley Plastic Planter Cement (BB2744991)
- PATIOPLUS Bloomers - Post Planter For 4X4 Posts Includes Mounting Strap Or Wood Screw Mounting Options (PA14747)
- LAWNITATOR 4826W Yorkshire 6 Foot Window Box - White (LA2621864)
- LANDSCAPERS SELECT Dolly Plant Plastic White 11In (GF-3633)
- PANACEA PRODUCTSRP-IMPORT GT14 BRZ SQ Reg Basket (88961GT)
- AVERA PRODUCTS Talavera 5 in. H X 5 in. D Ceramic Bubble Planter Multicolored (APG401050)
- MAYNE Fairfield Patio Planter 20x36 - White (5826-W)
- Lechuza Planters & Window Boxes