Shop All Multi-Tools
Leatherman
SuperTool300 MultiTool, SS, 19 Tools
Mfr # 831181
Zoro # G2840083
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4-1/2" (Closed Length)
- Color Natural (Handle)
Product Information
- Brand Leatherman
- MFR # 831181
- Zoro # G2840083
- UPC # 037447170881
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4-1/2" (Closed Length) |
Length Open | 7" |
Closed Length | 4 1/2 in |
Open Length/Closed Length | 7 in /4-1/2 in |
Blade Length | 3 1/4 in |
Size Family | Full-Size |
Open Length | 7 in |
Description
Multi-Tool, Blade Edge Type Serrated, Blade Length 3 1/4 in, Features Needle Nose Pliers, Regular Pliers, Stainless Steel Removable Wire Cutters, Stainless Steel Removable Hard-wire Cutters, Stranded Wire Cutters, Stainless Steel Clip Point Knife with Straight Edge, Sheep foot Serrated Knife, Phillips Screwdriver, Electrical Crimper, Wood/Metal File, Saw, Awl with Thread Loop, Ruler(9 in), Bottle opener, Can Openers, Wire Stripper, Lanyard Ring, Handle Color Natural Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/16" Cutter Thickness (MC25010-2 1/2X1/16X7/8-36T 105-09220)
- BETA Open Jaw Wrench for Torque Bar, 13mm (006420013)
- PRO-GRADE TOOLS Bow Saw/Hacksaw (31913)
- WIDIA Thread Forming Tap, M6-1.00, Bottoming, TiCN, 2 Flutes (18759)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- LEATHERMAN Skeletool Multi-Tool, Silver, 7 Tools (830846)
- LEATHERMAN Folding Knife, 12 Functions, Fold Open, Type: Swiss Army (832685)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Type: Swiss Army (832664)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- CAT 14-in-1 Multi-Tool with Sheath (980104)
- Leatherman Knives, Cutters & Snips