Shop All Multi-Tools
Leatherman
Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions
Mfr # 832380
Zoro # G5916552
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Skeletool KBX
- Material Stainless Steel
- Open Length/Closed Length 6-1/2 in /3-29/64 in
- Multi Tool Series Skeletool(R)
Product Information
- Brand Leatherman
- MFR # 832380
- Zoro # G5916552
- UPC # 037447920844
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 6-1/2 in /3-29/64 in |
Closed Length | 3 1/2 in |
Open Length | 6 1/2 in |
Handle Length | 3 29/64 in |
Blade Length | 2 3/5 in |
Details
Description
Folding Knife, Blade Length 2 3/5 in, Closed Length 3 1/2 in, Features Comfortable, Contoured Grip with Bottle Clip, Slim and Lightweight Knife, Folding Handle Yes, Handle Color Green, Handle Length 3 29/64 in, Handle Material Stainless Steel, Number of Tools 2, One-Handed Operation Yes, Open Length 6 1/2 in, Primary Tool Knife, Series Skeletool(R), Tool Material Stainless Steel, Tools Included Blade, Bottle Opener, Weight 0.08 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/8" Cutter Thickness (MS3021-3X1/8X1-28T 105-07510)
- INGERSOLL-RAND Air Impact Wrench, Pistol Grip, Full-Size, Gen Duty, 1/2 in Square Drive Size, 1350 ft-lbs Torque (2235TiMAX)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Milwaukee Grinders (30G004)
- GEARWRENCH 90 Piece Aviation TEP Introductory Set (83080)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832379)
- LEATHERMAN Skeletool ® Stainless Steel Multi-Tool Plier, 7 Functions (832202)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- LEATHERMAN Medical Shears Multi-Tool, 6 Functions (831713)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- LEATHERMAN Multi-Tool Plier, SS, 14 Tools (832127)
- Leatherman Multi-Tools