Shop All Multi-Tools
Leatherman
Signal Multitool
Mfr # 832262
Zoro # G002696963
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.2
- Width 5.3
- Color Black/Silver
- Closed Length 7
Product Information
- Brand Leatherman
- MFR # 832262
- Zoro # G002696963
- UPC # 37447914232
- Country of Origin United States
- Category Multi-Tools
Dimensions
Height | 1.2 |
Width | 5.3 |
Closed Length | 7 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black/Silver |
Description
The Signal from Leatherman offers a small package that's ready for big wilderness. The 4 1/2-inch size offers 19 tools, including survival tools such as a fire-starting rod and emergency whistle. Leatherman's compact Signal even features a built-in hammer. The combo blade is made from 420HC steel, a rust-resistant material that is easy to sharpen and can stand up to heavier-duty work. Wherever you go, the Signal is ready.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DEPH2)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet Set (3-Piece) (SRH91100)
- PROTO Proto J1230ASD 15/16" 12-Point Satin Combination Wrench (J1230ASD)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- LEATHERMAN Skeletool ® Stainless Steel Multi-Tool Plier, 7 Functions (832202)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Crimson (832963)
- LEATHERMAN Multi-Tool, SS, 19 Functions, Model Signal (832261)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832877)
- LEATHERMAN Rebar Multi-Tool, Blade Type Serrated, Blade Length 2 7/8 in Black Oxide, 17 Functions (831553)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- Leatherman Multi-Tools