Shop All Multi-Tools
Leatherman
Rebar Multi-Tool, Blade Type Serrated, Blade Length 2 7/8 in Black Oxide, 17 Functions
Mfr # 831553
Zoro # G4411951
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Type Rebar
- Material Stainless Steel
- Overall Length 4" (Closed Length)
Product Information
- Brand Leatherman
- MFR # 831553
- Zoro # G4411951
- UPC # 037447941962
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4" (Closed Length) |
Open Length/Closed Length | 6-1/4 in /4 in |
Closed Length | 4 in |
Length Open | 6-1/4" |
Blade Length | 2 7/8 in |
Size Family | Full-Size |
Open Length | 6 1/4 in |
Description
When you need a tool that can handle a variety of jobs, this Leatherman 831553 Rebar Multi-Tool is the perfect choice. It has 17 tools in one multi-tool plier. Made from stainless steel, the multi-tool plier is both durable and lightweight. The butterfly opening action allows for quick access to all your tools. There are six different types of tools in this multi tool including an awl, crimper, cutter, file, knife, opener and plier. When it comes to getting work done on the go or on site with ease and efficiency, this Leatherman 831553 Rebar Multi Tool is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Torx Screwdriver T25 Round (401M39)
- PRO-GRADE TOOLS Xl Driver 12-In-1 Ratcheting Driver (35037)
- KESON Marking Chalk Concentrate, Blue, 3Lb (PM103BLUE)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver Kit (2953-22)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Crimson (832963)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832653)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831106)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832379)
- LEATHERMAN Charge Tti Multitool (832537)
- LEATHERMAN Skeletool ® Stainless Steel Multi-Tool Plier, 7 Functions (832202)
- FISKARS NXT Boxed MultiTool (30-001364)
- Leatherman Knives, Cutters & Snips