Shop All Hammer Parts
Leatherman
Mut, Multi-Tool Hook Cutter
Mfr # 930364
Zoro # G2444452
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type For 5YJX4, 5YJX5, 5YJX6
- Includes (1) Hook Cutter Insert, (1) Screw, (1) Torx #8 Driver
- Impact Rated No
- Material Stainless Steel
Product Information
- Brand Leatherman
- MFR # 930364
- Zoro # G2444452
- UPC # 037447494765
- Country of Origin United States
- Category Hammer Parts
Details
Promotion Restriction | Not eligible for promotion |
Type | For 5YJX4, 5YJX5, 5YJX6 |
Includes | (1) Hook Cutter Insert, (1) Screw, (1) Torx #8 Driver |
Impact Rated | No |
Material | Stainless Steel |
Item | Multi-Tool Hook Cutter |
Compatible with Manufacturer Model Number | 850011, 850021, 850032 |
Compatible with Series | MUT |
Compatible with Manufacturer Part Number | 850011, 850021, 850032 |
Compatible Manufacturer Part Number | 850011, 850021, 850032 |
Compatible with Manufacturer Model Number [NEW] | 850011, 850021, 850032 |
Compatible Manufacturer Model Number | 850011, 850021, 850032 |
For Use with Mfr. Model Number | 850011, 850021, 850032 |
For Use With Mfr. Model Number | 850011, 850021, 850032 |
Description
Multi-Tool Hook Cutter, Compatible with Grainger Part Number 5YJX4, 5YJX5, 5YJX6, Compatible with Manufacturer Model Number 850011, 850021, 850032, Compatible with Series MUT, Includes (1) Hook Cutter Insert, (1) Screw, (1) Torx #8 Driver, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- WESTWARD Tester Adapter, 18mm (AMC075A-3)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Single Flute 82 Deg. (5418974)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.00mm (C70119)
- LEATHERMAN Mut, Multi-Tool Carbon Scraper (930361)
- LEATHERMAN Mut, Multi-Tool Punch, 1/8 In (930363)
- LEATHERMAN Eod Black, Multi-Tool Cutter Inserts (930360)
- LEATHERMAN Eod Black, Multi-Tool Punch (930362)
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- LINK HANDLES Planter Hoe Handle, 48", Clear, Contractor (66607)
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- Leatherman Hand Tool Parts