Shop All Multi-Tools
Leatherman
Multi-Tool, SS, 17 Tools, Rebar
Mfr # 831547
Zoro # G4411924
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4" (Closed Length)
- Color Natural (Handle)
Product Information
- Brand Leatherman
- MFR # 831547
- Zoro # G4411924
- UPC # 037447434624
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4" (Closed Length) |
Open Length/Closed Length | 6-1/4 in /4 in |
Length Open | 6-1/4" |
Closed Length | 4 in |
Blade Length | 2 7/8 in |
Size Family | Full-Size |
Open Length | 6 1/4 in |
Description
Multi-Tool, Blade Edge Type Serrated, Blade Length 2 7/8 in, Features Rebar (TM),Needle Nose Pliers, Regular Pliers, Replaceable Wire Cutters, Replaceable Hard-Wire Cutters, Electrical Crimper, 420HC Stainless Steel Knife, 420HC Stainless Steel Serrated Knife, Wood/Metal File, Saw, Small Screwdriver, Large Screwdriver, Phillips Screwdriver, Awl with Thread Loop, Ruler (8 in), Bottle Opener, Can Opener, Wire Stripper, Lanyard Ring, Handle Color Natural Wood, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- DRILL AMERICA 13/32" Cobalt Jobber Length Drill Bit (DWDCO13/32)
- ZORO SELECT Router Bit Set, Slot Cutter, 1/4S, 6 Pc (16Y601)
- HECK INDUSTRIES Box And Pan Bendingbrake (WFBP4816)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832378)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- LEATHERMAN Charge Tti Multitool (832537)
- LEATHERMAN Multi-Tool, SS, Silver, 15 Tools (832297)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832877)
- LEATHERMAN Skeletool Multi-Tool, Silver, 7 Tools (830846)
- Leatherman Knives, Cutters & Snips